Shop All Glass Tile
Msi
Sea Glass Interlocking SAMPLE Textured Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0311-SAM
Zoro # G205837316
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
Limit 3 per order
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Sea Glass
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0311-SAM
- Zoro # G205837316
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Sea Glass |
Material | Glass |
Finish | Mixed |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Easily add an elegant touch to your home with this glass mesh-mounted mosaic tile. perfect for kitchen backsplashes and bathroom showers, this grade one glass tile features a mixed finish with slight variations in tone. for both indoor and outdoor commercial and residential use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black, Finish: Plastic (D1BL)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 CHR Hasp Lock (N206-953)
- PEDESTAL PRO Wet Cement Post, 78"H, 55 lb. (HD-100-IN)
- EMTEK French Antique Brass Privacy C8206ASUS7 (C8206ASUS7)
- MSI Sea Glass Interlocking 12 In. X 11.81 In. X 4 Mm Textured Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0311)
- MSI Urban Tapestry Interlocking Random Sized Glass Mosaic Tile In Gray (ZOR-MD-0128-SAM)
- MSI Midnight Blue Ombre SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0354-SAM)
- MSI Urban Tapestry Hexagon 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0454)
- MSI Ivory Iridescent 12 In. X 12 In. X 4 Mm Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0100)
- MSI Amalfi Cafe Interlocking SAMPLE Glass And Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0475-SAM)
- ANDOVA TILES Enchant - Elle 4 in. x 12 in. Glass Subway Wall & Floor Tile, 10PK (Andova Tiles)
- Msi Glass Tile