Shop All Glass Tile
Msi
Sea Glass Interlocking 12 In. X 11.81 In. X 4 Mm Textured Glass Mesh-Mounted Mosaic Tile, 20PK
Mfr # ZOR-MD-0311
Zoro # G704414353
product price: $215.99
/pk 20, $10.80/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.25
- Width 13.25
- Thickness 5.5
- Size 13.25x13.25
- Color Sea Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0311
- Zoro # G704414353
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 13.25 |
Width | 13.25 |
Size | 13.25x13.25 |
Details
Thickness | 5.5 |
Color | Sea Glass |
Tile Use | Walls |
Material | Glass |
Finish | Mixed |
Weight | 36 |
Package qty | 20 |
Coverage Area | 20 Sq. ft |
Description
Easily add an elegant touch to your home with this glass mesh-mounted mosaic tile. perfect for kitchen backsplashes and bathroom showers, this grade one glass tile features a mixed finish with slight variations in tone. for both indoor and outdoor commercial and residential use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, 3 In ID, For 2 In Doors (EL33)
- ARROW FASTENER Multi-Grommet Tool Kit (GK1238)
- ZORO SELECT Square Profile Viton O-Ring, Dash 015, PK25 (ZUSAVSQ70015)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6, Finish: Plain (1NAK4)
- MSI Sea Glass Interlocking SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0311-SAM)
- MSI Silver Canvas Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0452-SAM)
- MSI Frosted Icicle SAMPLE Glossy Glass Ice White Subway Tile (ZOR-MD-T-0133-SAM)
- MSI Lucid Sky Interlocking SAMPLE Glass Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0206-SAM)
- MSI Sandhills Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0137-SAM)
- MSI Colosseo Azul 12 In. X 12 In. X 4 Mm Textured Stone Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0295)
- ANDOVA TILES SAMPLE-Straight Edge Glass and Slate Random Wall & Floor Tile (SAM-ANDWRI850)
- Msi Tile