Shop All Porcelain Tile
Msi
Savoy Crema 3 In. X 24 In. Matte Porcelain Bullnose Wall Tile, 10PK
Mfr # ZOR-PT-TR-0105
Zoro # G704414940
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24.5
- Width 3.25
- Thickness 4
- Size 3.25x24.5
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0105
- Zoro # G704414940
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24.5 |
Width | 3.25 |
Size | 3.25x24.5 |
Height | 4 |
Details
Thickness | 4 |
Material | Porcelain |
Color | CREMA |
Tile Use | Wall |
Finish | Matte |
Weight | 66 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
MSI’s 3 in. x 24 in. Savoy Crema nugget white porcelain bullnose displays various shades of soft white tones blending together beautifully to achieve the look of genuine natural marble. this high-performance bullnose puts the finishing touch on any number of projects featuring sophie white tiles indoors. used indoors on floors, walls or countertops, sophie white gives your home an updated, chic look. impressively durable, frost resistant and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous porcelain tiles work well with a range of color schemes and design aesthetics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP7470160195)
- ROSSLARE *REPLACES AT-R26-1BL* READ ONLY PROX TAG BLACK KEY RING W/LASER PRINTING (ROS-AT-ERK-26A-7RB0)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQS2410B)
- ZORO SELECT Push to Close Latch, Keyed, Chrome (1XPD2)
- MSI Eden Bardiglio 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0158)
- MSI Miraggio Gray Hexagon Sample Matte Porcelain MeshMounted Mosaic Tile (ZOR-MD-0545-SAM)
- MSI Eden Dolomite SAMPLE Matte Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0414-SAM)
- MSI Durban White SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0592-SAM)
- MSI Caldera Blanca 16 in. X 47 in. Matte Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0108)
- MSI Regallo Calacatta Marbella SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0475-SAM)
- MSI Eden Dolomite 4 in. X 24 in. Matte Porcelain Bullnose Wall Tile (ZOR-PT-0593)
- Msi Tile