Shop All Porcelain Tile
Msi
Savoy Crema 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 6PK
Mfr # ZOR-PT-0191
Zoro # G004414763
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.88
- Width 12.13
- Thickness 2.5
- Size 12.13x23.88
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0191
- Zoro # G004414763
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 23.88 |
Width | 12.13 |
Size | 12.13x23.88 |
Height | 2.5 |
Details
Thickness | 2.5 |
Material | Porcelain |
Color | CREMA |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 50.76 |
Package qty | 6 |
Coverage Area | 11.64 Sq. ft |
Description
MSI Savoy Crema 24 in. x 12 in. porcelain floor and wall tile combines a glazed top with a medium sheen and white variation in tone to create a perfect look for a variety of decorative schemes. this rectangular tile is constructed from durable porcelain material and has a textured finish to provide a contemporary elegant decor option. the tile features an impervious water absorption rating that is suitable for installation on walls, floors and countertops.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, XHD, 63mmx305mm (306948D)
- ZORO SELECT Screw In Hook, Red Vinyl, 2 1/2 In, PK10 (4ERW8)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF042-052)
- CODEL DOORS 24" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2068pri8403)
- MSI Dimensions Concrete SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0210-SAM)
- MSI Sande Gray SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0167-SAM)
- MSI Veneto Gray 3 in. X 18 in. Polished Porcelain Bullnose Wall Tile (ZOR-PT-TR-0228)
- MSI Aria Bianco 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0233)
- MSI Kaya Onda Gray 12"X24" Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0438)
- MSI Aria Ice Bullnose SAMPLE Polished Porcelain Wall Tile (ZOR-PT-TR-0229-SAM)
- MSI Sande Ivory SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0483-SAM)
- Msi Tile