Shop All Porcelain Tile
Msi
Savoy Creama 2 in X 2 in Porcelain Matte Mosaic Tile, 8PK
Mfr # ZOR-MD-0544
Zoro # G407710493
product price: $134.99
/pk 8, $16.87/ea
Free Shipping & Returns
Not eligible for select promotions
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Thickness 0.33
- Material Porcelain
- Color White-Warm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0544
- Zoro # G407710493
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 12 |
Height | 0.33 |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.33 |
Material | Porcelain |
Color | White-Warm |
Finish | Matte |
Weight | 33.2 |
Application | Floor And Wall |
Description
A creamy white background with striking gold and brown veining adds to Savoy Crema Porcelain Tiles' sophistication and elegance Create a luxurious accent wall, backsplash, or floor with this durable and easy to maintain porcelain tile Whether these marblelook tiles are used in a residential space or a commercial one, they will make a beautiful statement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 044, 3-3/4, 3.879, PK10 (U38801.006.0375)
- ALARM LOCK AlarmLock: Alarm Lock PG21MS Narrow Stile Door Alarm, Metallic Silver (ALL-PG21-MS)
- BARSKA Key Cabinet, 64 Capacity, 18" H (CB12486)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPFGHER2033C491615M)
- MSI Lucas Canitia SAMPLE Porcelain Paver Tile (ZOR-LSC-0040-SAM)
- MSI Kaya Calacatta Venato 3 in X 3 in Matte Porcelain Mosaic Tile, 11PK (ZOR-MD-0549)
- MSI Beton Blanco 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0070)
- MSI Oxide Iron 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0326)
- MSI Capella Taupe Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0260-SAM)
- MSI Nolitan Sand 24 in x 24 in Porcelain Paver 2PK (ZOR-PT-0656)
- ANDOVA TILES SAMPLE-Breeze Porcelain Marble Look Subway Wall & Floor Tile (SAM-ANDASP271)
- Msi Porcelain Tile