Shop All Porcelain Tile
Msi
Savoy Azula SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0209-SAM
Zoro # G205838672
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
Limit 3 per order
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0209-SAM
- Zoro # G205838672
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | AZULA |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Azula porcelain tile from the Savoy Azula collection features soft warm white reminiscent of natural stone. durable, and easy to maintain, these beautiful tiles are available in popular large format and matte tiles, suitable for a wide range of interior design projects. create elegant floors, backsplashes, bathtub and shower surrounds, and countertops throughout the home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK PADLOCK 1-1/2"" LAMINATED (380D)
- WRS WRS 1-1/4" T-Lock with a White Puck for Inverted 716 Balance (05-129-03)
- ZORO SELECT 2 in W x 48 in H Steel Continuous Hinge (1JEU2)
- PRIMELINE TOOLS Bi-Fold Door Hinges, Brass Plated, for Bi-Fold Doors (1 Pair) (N 6936)
- MSI Savoy Crema SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0193-SAM)
- MSI Capella Ivory Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0255-SAM)
- MSI Sande Ivory SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0483-SAM)
- MSI Pietra Pearl 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0156)
- MSI Kenzzi Zanzibar SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0365-SAM)
- MSI Capella Ivory Brick 2 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0255)
- MSI Sande Ivory 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0516)
- Msi Tile