Shop All Porcelain Tile
Msi
Savoy Azula 3 In. X 24 In. Matte Porcelain Bullnose Wall Tile, 10PK
Mfr # ZOR-PT-TR-0143
Zoro # G504414270
original price:
$81.85
9% off
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.5
- Width 3.25
- Thickness 4
- Size 3.25x24.5
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0143
- Zoro # G504414270
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24.5 |
Width | 3.25 |
Size | 3.25x24.5 |
Height | 4 |
Details
Thickness | 4 |
Material | Porcelain |
Color | AZULA |
Tile Use | Wall |
Finish | Matte |
Weight | 66 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
Savoy Azula porcelain tile features a bright white background with bold gray veining throughout. these gorgeous tiles can be used to create breathtaking backsplashes, accents walls, entryways, flooring, and more in residential and commercial spaces. savoy azula offers the desired look of marble with the durability, low maintenance, and affordability of porcelain. the tiles are available with matte and polished finishes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 209, Viton, 0.13 In., PK25 (U38871.012.0068)
- DEFENDER SECURITY Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Brass Finish (Single Pack) (U 9546)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 626)
- ARMSTRONG WORLD INDUSTRIES Cross Tee, Ceiling Tile, Steel, 48 In L (XL8340RW)
- MSI Regallo Calacatta Marbella SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0475-SAM)
- MSI Elemental Deck Cashew 8 In. X 47 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0614)
- MSI White And Black Hive Pattern 11.73 x 11.85 Matte Porcelain Floor And Wall tile, 15PK (ZOR-MD-0581)
- MSI Beton Antracite 24 in. x 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0131)
- MSI Soreno Ivory SAMPLE Porcelain Pavers (ZOR-LSC-0137-SAM)
- MSI Quarzo Gray 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0080)
- MSI Hexley Marbello 9 in. X 10 in. Hexagon Matte Porcelain Floor And Wall Tile, 14PK (ZOR-PT-0613)
- Msi Porcelain Tile