Shop All Glass Tile
Msi
Sandhills Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0137-SAM
Zoro # G605838807
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
Limit 3 per order
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0137-SAM
- Zoro # G605838807
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Sandhills Interlocking |
Material | Glass |
Finish | Smooth |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Refresh the look of your home and add style with this MSI Sandhills Interlocking glass mosaic tile. it features light brown, soft cream and warm beige tones with a matte mosaic look that is perfect for showers, accent walls or kitchen backsplashes. this low-sheen tile can be installed inside residential or commercial spaces and the tiles are arranged on . mesh sheets for simple installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, FKM (42MPSFY-050)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9500 630 LBM)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- ZORO SELECT Roller Assembly 3" L, Steel Plated (9-215)
- MSI Stonegate Interlocking SAMPLE Glass/Stone Blend Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0223-SAM)
- MSI Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0234-SAM)
- MSI Harlow Interlocking SAMPLE Glass Stone Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0189-SAM)
- MSI Hawaiian Blue SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0181-SAM)
- MSI Alpine Ice Subway 12 x 12 Glass Peel And Stick Floor And Wall Tile, 20PK (ZOR-MD-0584)
- MSI Diamante Brick SAMPLE Glass Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0399-SAM)
- MSI Champagne Bevel Subway 4 In. X 12 In. Textured Wall Glass Tile, 15PK (ZOR-MD-T-0112)
- Msi Tile