Shop All Glass Tile
Msi
Sandhills Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0129-SAM
Zoro # G505837962
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
Limit 3 per order
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0129-SAM
- Zoro # G505837962
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Sandhills |
Material | Glass |
Finish | Smooth |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Accentuate your home with the elegance of this Sandhills Hexagon glass wall tile. a blend of rich gray tones on warm beige tile add visual interest to any interior space. this mesh-mounted tile is easy to install and ideal for any residential or commercial setting. versatile enough to use inside and outside, it offers a designer look at an affordable price. the perfect choice for updating your bath wall, countertop surface or feature wall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3030)
- GENESIS Gs08-0800Md10-065 Gas Spring (GSS 6397UF)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 20, (AN041-029)
- ZORO SELECT Buna-N O-Ring, Dash 413, PK5 (ZUSAH70413)
- MSI Stonella Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0274-SAM)
- MSI Stonella Hexagon 11.02 In. X 12.76 In. X 6Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0274)
- MSI Urban Tapestry Hexagon 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0454)
- MSI Midnight Agate 12 x 12 Matte Subway Mosaic Glass Wall Tile, 10PK (ZOR-MD-0585)
- MSI Opalina Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0349-SAM)
- MSI Silver Canvas Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0452-SAM)
- MSI Akaya Copper Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0192-SAM)
- Msi Tile