Shop All Porcelain Tile
Msi
Sande Ivory SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0545-SAM
Zoro # G405837369
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0545-SAM
- Zoro # G405837369
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | IVORY |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Easily update your home decor with this Sande Ivory polished porcelain floor and wall tile. each tile is designed for both indoor and outdoor use. perfect for kitchens, bathrooms, floors and backsplashes. the grade- rated tile is impervious to water absorption of less than 0.5%. designed for floor, wall and countertop use, this porcelain tile resists frost and is marginally skid resistant to suit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Drawer Slide Track Back Brackets (1 Set) (MP7240)
- MAGNET SOURCE Pickup Magnet 65Lb Pull Attach (07508)
- KABA Push Button Lock, Entry, Key Override (LL-1021-B-26D-41)
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N120)
- MSI Calacatta Gold Hexagon Sample Matte Porcelain Mesh Mounted Mosaic Tile (ZOR-MD-0594-SAM)
- MSI Beton Gray 24 in. x 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0133)
- MSI Praia Grey SAMPLE Matte Porcelain Paver Floor Tile (ZOR-LSC-0111-SAM)
- MSI Eden Dolomite SAMPLE Matte Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0414-SAM)
- MSI Sande Cream SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0169-SAM)
- MSI Kaya Calacatta Lucca SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0383-SAM)
- MSI Durban White 12 In. X 24 In.Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0293)
- Msi Tile