Shop All Natural Stone Tile
Msi
Sande Ivory SAMPLE Hexagon Mosaic Matte Tile
Mfr # ZOR-PT-0226-SAM
Zoro # G705838370
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0226-SAM
- Zoro # G705838370
- Country of Origin India
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | IVORY |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
MSI’s Sande Ivory hexagon mesh mounted mosaic floor and wall tile features the most desirable shades of gray which echo the look of soapstone in a durable porcelain tile. this understated beauty makes a style statement on floors, walls, shower surrounds, countertops and other areas where easy-care elegance is welcomed. a designers dream, sande ivory celeste complements a wide variety of color schemes and design styles to give your residential or commercial space a fresh look that stays that way, with virtually no maintenance required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Bright Brass (DCM315U3)
- MSI California Gold SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0004-SAM)
- STRYBUC RTV2 Silicone Clear Cartridge (59-173)
- TRIMLITE 28" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2480pri8405)
- MSI Tuscany Scabas 16 In. X 24 In. Square Gold Tumbled Travertine Paver Tile (ZOR-NS-0103)
- MSI Philadelphia Splitface Ledger Panel 6 In. X 24 In. Natural Travertine Wall Tile, 6PK (ZOR-PNL-0088)
- MSI Tuscany Classic SAMPLE Honed-Filled Travertine Floor And Wall Tile (ZOR-NS-0088-SAM)
- MSI Terrado Peninsula Sand Manufactured Stacked Stone (ZOR-PNL-0008)
- MSI Sparkling Autumn Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0069-SAM)
- MSI Greecian White SAMPLE Polished Marble Floor And Wall Tile (ZOR-MD-T-0100-SAM)
- MSI Tuscany Riviera 12 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0088)
- Msi Natural Stone Tile