Shop All Porcelain Tile
Msi
Sande Ivory 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0338
Zoro # G504415093
product price: $29.49
/pk 8, $3.69/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 3.75
- Size 12x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0338
- Zoro # G504415093
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 3.75 |
Details
Thickness | 3.75 |
Material | Porcelain |
Color | IVORY |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 66 |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
Update your home decor with the subtle beauty of this Sande Ivory floor and wall tile. perfect for indoor and outdoor use, this porcelain tile features a matte light gray stone appearance that adds visual appeal to bathrooms and kitchens. it can be used as a flooring option or a backsplash. the grade-1 rated tile is impervious to water absorption of less than 0.5%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Duronodic Dark Bronze (7100-440-313-00)
- SOFTEX PLUS Softex Plus Fiberglass Ceiling Tiles - Black Matte - 1" thick - 2x4 - 12 Pack (STN-1141-Cin-08MAT)
- PRIME-LINE 5 In., Rigid Vinyl, Ivory, Self Adhesive Wall Protector Single Pack (U 9268)
- KWIKSET Kingston Light Commercial PRIV Door Lock (733KNL-26D)
- MSI Sande Cream SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0541-SAM)
- MSI Sande Gray 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0240)
- MSI Isabella Ivory 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0055)
- MSI Kenzzi Mixana 7 In X 8 In. Hexagon Matte Porcelain Floor And Wall Tile, 25PK (ZOR-PT-0457)
- MSI Braxton Blanca SAMPLE Floor And Wall Matte Porcelain Tile (ZOR-PT-0535-SAM)
- MSI Pietra Calacatta 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0392)
- ANDOVA TILES Stylish- Suave3/4 in. Straight Edge Porcelain Honeycomb Hexagon Wall & Floor Tile (Andova Tiles)
- Msi Porcelain Tile