Shop All Porcelain Tile
Msi
Sande Gray 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0481
Zoro # G804415007
product price: $45.45
/pk 2, $22.73/ea
$45.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48
- Width 24
- Thickness 0.92
- Size 24x48
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0481
- Zoro # G804415007
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 48 |
Width | 24 |
Size | 24x48 |
Height | 0.92 |
Details
Thickness | 0.92 |
Material | Porcelain |
Color | GREY |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 77 |
Package qty | 2 |
Coverage Area | 16 Sq. ft |
Description
MSI’s Sande Gray 24 in. x 48 in. floor and wall tile features the most desirable shades of gray which echo the look of soapstone in a durable porcelain tile. this understated beauty makes a style statement on floors, walls, shower surrounds, countertops and other areas where easy-care elegance is welcomed. a designer’s dream, sande gray complements a wide variety of color schemes and design styles to give your residential or commercial space a fresh look that stays that way, with virtually no maintenance required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Silicone, Dash 364, 6-3/4, 7.145, PK5 (U38883.018.0675)
- KABA ILCO Key Blank, Nickle, Type BW2, 5 Pin, PK10 (1510-BW2)
- STRYBUC 6ft Flex Clerestory Pole (39-104-6)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/4", Rod Dia. 1.250", PK5 (2HZY6)
- MSI Kaya Calacatta Lucca Sample Matte Porcelain Mosaic Tile (ZOR-MD-0550-SAM)
- MSI Adelaide 10.16 in. x 11.71 in. Hexagon Matte Porcelain Wall and Floor Tile, 15PK (ZOR-MD-0515)
- MSI Kaya Calacatta Venato 24X48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0434)
- MSI Lucas Canitia 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0074)
- MSI Regallo Marquina Noir SAMPLE Matte Porcelain Mosaic tile (ZOR-PT-0640-SAM)
- MSI Indigo 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0315)
- MSI Capella Taupe Brick 5 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 16PK (ZOR-PT-0260)
- Msi Porcelain Tile