Shop All Porcelain Tile
Msi
Sande Gray 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0240
Zoro # G604414255
product price: $29.49
/pk 8, $3.69/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 3.75
- Size 12x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0240
- Zoro # G604414255
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 3.75 |
Details
Thickness | 3.75 |
Material | Porcelain |
Color | GREY |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 66 |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
MSI Sande Gray 12 in. x 24 in. matte porcelain floor and wall tile features a gray background, reminiscent of fine marble. this large format tile has a matte finish for added elegance and its impressively durable and low-maintenance. use it as flooring, backsplash, shower surround or for accent walls in residential or commercial settings to create a warm and inviting ambiance. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Rubber Bumper 1-1/32"dia. 5/8 (B785W10006)
- TOUGH GUY Access Door, Flush, Fire Rated, 16x16In (5YL99)
- PAWLING Wall Guard, Windsor Blue, 7-3/4 x 144In (WG-8-12-265)
- EBERHARD MANUFACTURING CO Cmprtmnt.Lock (2-B Rplcd W/55) (EMC 5669 SS LH)
- MSI Sande Ivory 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0338)
- MSI Sande Cream SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0541-SAM)
- MSI Water Color Grigio SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0358-SAM)
- MSI Kenzzi Tanzania 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0340)
- MSI Sande Gray SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0167-SAM)
- MSI Kaya Calacatta Lucca 12"X24" Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0428)
- MSI Legions Midnight Montage Black 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0149)
- Msi Porcelain Tile