Shop All Porcelain Tile
Msi
Sande Cream SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0162-SAM
Zoro # G605838234
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0162-SAM
- Zoro # G605838234
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | CREAM |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
MSI’s Sande Cream floor and wall tile features the most desirable shades of beige with creamy-hue which echo the look of soapstone in a durable porcelain tile. this understated beauty makes a style statement on floors, walls, shower surrounds, countertops and other areas where easy-care elegance is welcomed. a designer's dream, madison cream complements a wide variety of color schemes and design styles to give your residential or commercial space a fresh look that stays that way, with virtually no maintenance required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Silicone (4CYW4)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27SSTK626)
- X1 TOOLS Square O-Ring ID:20 mm, CS:2.5 mm, OD:25 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2.5-20-25x1)
- DELTANA Flush Pull, Rect, Solid Brass, 7" X 1-7/8" X 3/8" Bright Nickel (FP7178U14)
- MSI Sande Gray SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0167-SAM)
- MSI Palisade Gray Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0104)
- MSI Kenzzi Zoudia 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0511)
- MSI Arabescato Venato White Sample Stack Honed Marble Mesh Mounted Mosaic Tile (ZOR-MD-0587-SAM)
- MSI Sande Ivory 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0483)
- MSI Dellano Exotic Blue 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0130)
- MSI Regallo Calacatta Marbella 12"X24" Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0475)
- Msi Tile