Shop All Natural Stone Tile
Msi
Sage Green Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK
Mfr # ZOR-PNL-0127
Zoro # G004947254
original price:
$76.95
10% off
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18
- Width 6
- Size 6x18
- Material Quartzite
- Color Sage Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PNL-0127
- Zoro # G004947254
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 18 |
Width | 6 |
Size | 6x18 |
Height | 9 |
Details
Thickness | 9 |
Material | Quartzite |
Color | Sage Green |
Finish | Splitface |
Weight | 29.04 |
Application | Floor & Wall |
Package qty | 6 |
Coverage Area | 6 Sq. ft |
Description
MSI's 6 in. x 18 in. Sage Green Corner Panel offers a gorgeous mix of barely-there greens and grays, with a touch of mica that gives this earthy quartzite added interest These gorgeous splitface quartzite ledger panel corners are perfect for finishing off a contemporary backsplash, attractive accent wall, or stunning fireplace surround Frost resistant, they can also be used outdoors to complete any number of residential or commercial stacked stone projects including barbeque surrounds, planters, and dividing wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE SFIC Rim Housing, Less 6/7P Core, 626, 4 Pack (80-129 626 (4PK))
- RUTHERFORD Elec. Strike, 12VAC/DC, H.Duty, Fail Safe/Secure (4114-05 32D)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 1/2 Classic Reeded Island Post in Red Oak (1456O)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Flared Regan Cabinet Pull (847-160PC)
- MSI Sage Green Splitface Ledger Panel 6 in. X 24 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0128)
- MSI Angora Subway SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0316-SAM)
- MSI Terrado Peninsula SAMPLE Sand Manufactured Stacked Stone (ZOR-PNL-0008-SAM)
- MSI Noble Red 2.64 In. X 7.89 In. Textured Clay Brick Floor And Wall Tile, 50PK (ZOR-MD-0561)
- MSI Cosmic Black 3D Wave Ledger Panel "6 X 24" Honed Marble Wall Tile, 4PK (ZOR-PNL-0025)
- MSI Royal White Splitface Ledger Panel 9'' x 24'' Quartzite Wall Tile, 3PK (ZOR-PNL-0156)
- MSI Silver SAMPLE Tumbled Travertine Paver Tile (ZOR-LSC-0129-SAM)
- Msi Natural Stone Tile