Shop All Natural Stone Tile
Msi
Rustique Interlocking 8 In. X 18 In. X 10Mm Slate Mesh-Mounted Mosaic Wall Tile, 10PK
Mfr # ZOR-MD-0423
Zoro # G804415373
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.25
- Width 9.5
- Thickness 6
- Size 9.5x19.25
- Material Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0423
- Zoro # G804415373
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 19.25 |
Width | 9.5 |
Size | 9.5x19.25 |
Height | 6 |
Details
Thickness | 6 |
Material | Slate |
Color | Rustique Interlocking |
Tile Use | Walls |
Finish | Tumbled |
Weight | 57.6 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
For your kitchen backsplash, bathroom shower or accent wall, look to this interlocking mosaic tile. designed for indoor, residential and commercial use, the unglazed natural stone with warm undertones creates decorative style in any space. each case includes 10 pieces. with a water absorption rate of less than 5%, it delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Pull 86259US19 (86259US19)
- ELEMENTS BY HARDWARE RESOURCES 1-7/8" Satin Nickel Heavy Duty Double Prong Wall Mounted Hook (YD15-187SN)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 505)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM)
- MSI Tuscany Scabas 12 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0089)
- MSI Sedona Grey Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 8PK (ZOR-PNL-0064)
- MSI Verona Gold Pattern SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0330-SAM)
- MSI Arabescato Venato White SAMPLE Honed Marble Subway Tile (ZOR-NS-0040-SAM)
- MSI Tuscany Porcelain 8 in. X 8 in. Tumbled Travertine Paver Tile (ZOR-LSC-0123)
- MSI California Gold Splitface Sample Ledger Panel Slate Wall Tile (ZOR-PNL-SAM-0160)
- MSI White Oak 3D Ledger Panel 6 In. X 24 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0044)
- Msi Tile