Shop All Natural Stone Tile
Msi
Rustic Gold Splitface Ledger Panel SAMPLE Natural Slate Wall Tile
Mfr # ZOR-PNL-0079-SAM
Zoro # G505837870
Sold in multiples of 3 for $8.37
Limit 3 per order
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Slate
- Color Rustic Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PNL-0079-SAM
- Zoro # G505837870
- Country of Origin India
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Slate |
Color | Rustic Gold |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Rustic Gold Ledger Panel offers earthy tones of grays, golds, rusts, greens, and underlying blues that are familiar yet pleasantly on-trend. Featuring multiple sized rectangular stones in varying thicknesses, this stacked stone panel adds interest and dimension to any space. Highly prized for their versatility, use these gorgeous slate ledger panels to create stunning accent walls, backsplashes, or fireplace surrounds in residential or commercial settings, indoors or out. The choice is yours and the possibilities are endless. MSI’s Interlocking Z Feature helps join the pieces together quickly and easily, while enhancing their naturally random appearance. Achieving a seamless look has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Vinyl-4" Wing Corner Guard, 4'H, Safety Yellow, Heavy Duty Vinyl (CG-15-4-70)
- ARROW LOCK Pointe SFIC Core, 7-pin 1C Keyway, Uncombinated, US26D, 4 Pack (7100CRP-UCX1C 26D (4PK))
- ADAMS RITE Aluminum Door Trim (4591-01-00-628)
- INTERMATIC Spring Wnd Tmr Wh 30M (SW30MWK)
- MSI Amber Falls Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0047)
- MSI Arabescato Carrara SAMPLE Honed Marble Floor And Wall Tile (ZOR-NS-0096-SAM)
- MSI Alpine White Sample Textured Clay Brick Floor And Wall Tile (ZOR-MD-0562-SAM)
- MSI Golden White Pattern Gauged Quartzite Floor And Wall Tile (ZOR-NS-0009-SAM)
- MSI Tuscany Beige 16 in. x 24 in. Brushed Eased Edge Travertine Pool Coping (ZOR-LSC-0142)
- MSI Montauk Black 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0016)
- MSI Henley Hexagon 12 In. X 12 In. X 10 Mm Natural Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0431)
- Msi Tile