Shop All Natural Stone Tile
Msi
Rustic Gold Splitface Ledger Corner SAMPLE Natural Slate Wall Tile
Mfr # ZOR-PNL-0078-SAM
Zoro # G605837534
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Slate
- Color Rustic Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PNL-0078-SAM
- Zoro # G605837534
- Country of Origin India
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Slate |
Color | Rustic Gold |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Rustic Gold Corner Panel offers earthy tones of grays, golds, rusts, greens, and underlying blues that are familiar yet pleasantly on-trend. Featuring multiple sized rectangular stones in varying thicknesses, this slate corner panel adds interest and dimension to any space. It’s perfect for finishing off a contemporary backsplash, attractive accent wall, or stunning fireplace surround. Frost resistant, this corner panel can also be used outdoors to complete any number of residential or commercial stacked stone projects including barbeque surrounds, planters, and dividing walls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 CHR Hasp Lock (N206-953)
- CCL Cam Lock, Open With Key (65005)
- J.W. WINCO JW Winco GN43-80-3/4X10-150-D3-UK Leveling Feet (43-80-3/4X10-150-D3-UK)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 3-Panel with White Lami Glass Interior Shaker 4-9/16" LH Prehung Door (2668pri8433GLLH10B4916)
- MSI Golden Honey Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0056-SAM)
- MSI Arabescato Venato White 4 In. X 12 In. Honed Marble Subway Tile, 15PK (ZOR-NS-0040)
- MSI Rockmount Mayra White Splitface Ledger Panel 6 In. X 18 In. Natural Limestone Wall Tile, 4PK (ZOR-PNL-0009)
- MSI Azula Basket Weave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0263-SAM)
- MSI Golden White Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0059-SAM)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0018-SAM)
- ANDOVA TILES SAMPLE Fresh Natural Stone Novelty Mosaic Tile (SAM-ANDFRE392)
- Msi Natural Stone Tile