Shop All Natural Stone Tile
Msi
Royal White Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile
Mfr # ZOR-PNL-0063-SAM
Zoro # G805837662
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Quartzite
- Color Royal White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0063-SAM
- Zoro # G805837662
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Quartzite |
Color | Royal White |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Royal White Splitface Stacked Stone panel is crafted from beautiful quartzite. Its mix of fresh white hues offers a traditional yet modern ambiance that make it a stand-out among other natural stones in its class. Use this quartzite ledger panel to create stunning accent walls, backsplashes, or fireplace surrounds — indoors out or—the choice is yours and the possibilities are endless! And it’s DIY-friendly, with an exclusive Interlocking Z Feature that ensures the dry stacked stone panels fit together easily, just like puzzle pieces. Achieving a seamless installation has never been easier. Whether you prefer traditional or contemporary décor, this versatile stacked stone will enhance your residential or commercial space for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CS 630 LBM)
- SPD Welded Blade End Gas Spring (GSWB388545)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Oil-Rubbed Bronze Contemporary Drawer Pull (BP65017BORB)
- DELTANA Floor Mount, 6" Bumper With Hook & Eye, Heavy Duty Oil Rubbed Bronze (DSF630U10B)
- MSI Tuscany Riviera 12 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0088)
- MSI Gold Rush Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0075-SAM)
- MSI California Gold SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0003-SAM)
- MSI Premium Black Mini Splitface Ledger Corner 4.5 in. X 9 in. Natural Slate Wall Tile, 8PK (ZOR-PNL-0135)
- MSI Alaska Gray Splitface Ledger Panel 6 In. X 24 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0014)
- MSI Cosmic Gray 12 In. X 24 In.Sandblasted Marble Floor Pool Coping (ZOR-LSC-0005)
- MSI Calacatta Gold SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0182-SAM)
- Msi Tile