Shop All Natural Stone Tile
Msi
Royal White Splitface Ledger Panel 9'' x 24'' Quartzite Wall Tile, 3PK
Mfr # ZOR-PNL-0156
Zoro # G711328698
product price: $43.65
/pk 3, $14.55/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 24 in.
- Width 9 in.
- Thickness 1.18 in.
- Size 9 in. x 24 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0156
- Zoro # G711328698
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 24 in. |
Width | 9 in. |
Size | 9 in. x 24 in. |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 1.18 in. |
Material | Quartzite |
Shape | Rectangle |
Color | Royal White |
Finish | splitface |
Weight | 17.64 lbs. |
Application | Wall |
Description
Discover the enchantment of our sophisticated XL stacked stone, presenting captivating natural split-face panels in an expansive 9'' x 24'' format. Crafted with meticulous precision, these 3D ledger stone tiles showcase premium materials, including marble, slate, travertine, limestone, and quartzite. These strips of stone seamlessly bond together, ensuring a smooth and straightforward installation process. Adaptable in design, these panels effortlessly accommodate intricate patterns or a single layout, making them a perfect fit for both residential and commercial settings. Effortlessly transitioning between indoor and outdoor spaces, these ledger panels stand out as an ideal choice for enhancing walls in diverse environments. Immerse your surroundings in the timeless beauty and durability of our stacked stone, where the synthesis of quality craftsmanship and unparalleled design possibilities elevates your space to unprecedented heights.Note: Natural stone products are subject to variation in color, shade, finish, etc. It's recommended to blend tiles from different boxes when installing. Natural stones are characterized by dry seams and pits that are often filled. The filling may deplete over time, so refills may be part of standard maintenance. All natural stone products should be sealed with a penetrating sealer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4 5/8"W x 3 1/8"D x 6 1/4"H Cole Corbel (COR05X03X06CO)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Classroom (C2000-CLRM-R-626-KDC)
- DORMAKABA Padlock, Coreless, Long Shackle, Steel Shackle (21B772L)
- DISCO Grommet/Push Nut/U Nuts Assort Adj Red Tray W/Clr (8691RCP)
- MSI Arctic White Splitface Ledger Panel 9'' x 24'' Quartzite Wall Tile, 3PK (ZOR-PNL-0150)
- MSI Mayra White Pattern Tumbled Limestone Paver Kit (ZOR-LSC-0097)
- MSI Rockmount Malibu Golden Honey Ledger Panel SAMPLE Natural Spliface Quartzite Wall Tile (ZOR-PNL-0060-SAM)
- MSI Roman Beige Ledger Panel SAMPLE Travertine Wall Tile (ZOR-PNL-0090-SAM)
- MSI Tuscany Classic 18 in. X 18 in. Honed Travertine Floor And Wall Tile (ZOR-NS-0089)
- MSI Doverton Gray 2.64 In. X 7.89 in. Textured Clay Brick Floor And Wall Tile, 50PK (ZOR-MD-0563)
- MSI Silver Canyon Splitface Ledger Panel 6" X 24" Marble Wall Tile, 6PK (ZOR-PNL-0042)
- Msi Tile