Shop All Natural Stone Tile
Msi
Royal White Splitface Ledger Corner 9'' x 18'' Quartzite Wall Tile, 4PK
Mfr # ZOR-PNL-0155
Zoro # G411328707
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 18 in.
- Width 9 in.
- Thickness 1.18 in.
- Size 9 in. x 18 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PNL-0155
- Zoro # G411328707
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 18 in. |
Width | 9 in. |
Size | 9 in. x 18 in. |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 1.18 in. |
Material | Quartzite |
Shape | Rectangle |
Color | Royal White |
Finish | splitface |
Weight | 13.23 lbs. |
Application | Wall |
Description
In addition to the XL stacked stone ledger panels, our meticulously crafted stacked stone ''L'' corners are designed to flawlessly complement the extra-large ledger panels. Customized to seamlessly fit z-shaped panels with a split-face finish, these 3D ledger stone corners radiate sophistication. Fashioned from premium materials, including marble, slate, travertine, limestone, and quartzite, the securely glued strips of stone ensure a smooth and uncomplicated installation process. Suited for both residential and commercial spaces, these versatile corners effortlessly elevate walls in diverse environments, both indoors and outdoors. Immerse your space in the flawless fusion of form and function that our XL ''L'' Corners bring to the forefront.Note: Natural stone products are subject to variation in color, shade, finish, etc. It's recommended to blend tiles from different boxes when installing. Natural stones are characterized by dry seams and pits that are often filled. The filling may deplete over time, so refills may be part of standard maintenance. All natural stone products should be sealed with a penetrating sealer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Rustic Gold Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 6PK (ZOR-PNL-0079)
- TRANS ATLANTIC CO. LSV Sparta Series Standard Duty Brushed Chrome Grade 2 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LSV53SPA-US26D)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1359)
- ZORO SELECT O-Ring, Dash 341, Viton, 0.21 In., PK5 (U38871.018.0350)
- MSI Arabescato Carrara SAMPLE Honed Marble Floor And Wall Tile (ZOR-NS-0096-SAM)
- MSI White Oak Split Face Ledger Panel SAMPLE Multi-Finish Marble Wall Tile (ZOR-PNL-0045-SAM)
- MSI Mayra White Pattern Tumbled Limestone Paver Kit (ZOR-LSC-0097)
- MSI Mayra White SAMPLE Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0004-SAM)
- MSI Montauk Black 16 in. X 24 in. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0084)
- MSI Bimini Interlocking SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0317-SAM)
- MSI Cienega Springs SAMPLE Textured Picket Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0301-SAM)
- Msi Natural Stone Tile