Shop All Natural Stone Tile
Msi
Royal Link SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0267-SAM
Zoro # G705837915
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0267-SAM
- Zoro # G705837915
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Royal Link |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Add a splash of sophistication to your decor with Royal Link polished marble mosaic floor and wall tile. it features unique styled pieces of polished white italian marble, lending an upscale look and contemporary flair to any interior expanse. the high-sheen, smooth-finished genuine stone chips are perfectly arranged on a mesh-backed mosaic. suitable for residential and commercial use, this ornate tile has a distinct pattern that is certain to inject space-defining allure into any setting. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alnico 5 Horseshoe Magnet, 70 lb. Pull (6XY55)
- TRILOGY Door Lock Battery Pack, 6V (S6196)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049CNS AL)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Satin Chrome (001C-24AC)
- MSI Golden Honey Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0056-SAM)
- MSI Autumn 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0001)
- MSI Bytle Bianco Herringbone SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0304-SAM)
- MSI Black Galaxy 12 In. X 12 In. Polished Granite Floor And Wall Tile, 10PK (ZOR-NS-0043)
- MSI Tuscany Classic 12 in. X 12 in. Honed-Filled Travertine Floor And Wall Tile, 10PK (ZOR-NS-0088)
- MSI White Oak 3D Ledger Corner 6 in. X 18 in. Honed Marble Wall Tile, 6PK (ZOR-PNL-0119)
- MSI Golden Honey Pencil Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 8PK (ZOR-PNL-0057)
- Msi Natural Stone Tile