Shop All Glass Tile
Msi
Royal Azure SAMPLE Glossy Glass Wall Tile
Mfr # ZOR-MD-0520-SAM
Zoro # G805837365
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Royal Azure
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0520-SAM
- Zoro # G805837365
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Royal Azure |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Royal Azure Tile is x, it features a stunning sky-blue hue that adds a pop of color and interest to kitchens, baths, laundry rooms, and other areas. This gorgeous large formant subway tile is made of glass, which reflects light to visually enhance your space. Residential to light commercial use, Royal Azure is the perfect choice for backsplashes, vanity walls, shower surrounds, and other vertical applications where a touch of the unexpected is desired. Impressively durable and no on-going maintenance required, it’s as easy to care for as it is to look at.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 208, Viton, 0.13 In., PK25 (U38871.012.0062)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SN (K2943SN-6)
- ZORO SELECT Lever Door Holder, Brass, Silver (5U618)
- PRIMELINE TOOLS Screen Lift Tabs, Universal, Black Plastic (50 Pack) (MP5566-50)
- MSI Blue Shimmer 9.95 In. X 11.85 In. Chevron Glass Mosaic Wall Tile, 15PK (ZOR-MD-0392)
- MSI Driftwood Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0139-SAM)
- MSI Bytle Bianco Herringbone 12 In. X 12 In. X 6 Mm Textured Multi-Surface Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0304)
- MSI Night Sky Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0313-SAM)
- MSI Oceania Azul Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0282-SAM)
- MSI Opalina Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0349-SAM)
- ANDOVA TILES ANDOVA TILES Hoem Glass Mosaic Pattern Wall Tile (ANDHOE152)
- Msi Glass Tile