Shop All Cutting Boards and Mats
Msi
Round Acacia 13 In X 13 In Wood Round Cutting Board
Mfr # ZOR-CTB-0001
Zoro # G906890078
original price:
$20.79
9% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.5
- Width 13.5
- Material WOOD
- Color BROWN
- Thickness 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-CTB-0001
- Zoro # G906890078
- Country of Origin India
- Category Cutting Boards and Mats
Dimensions
Length | 13.5 |
Width | 13.5 |
Details
Material | WOOD |
Color | BROWN |
Thickness | 0.75 |
Description
Prep work never looked so stylish The Acacia Round Cutting Board from MSI is made from natural acacia wood which is durable and sustainable This gorgeous cutting board features distinguishing grain patterns in varying shades for an attractive look Use this cutting board for chopping as a charcuterie board or as a serving platter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SLEEVE SS SHAFT SEAL 2SP C30 (F8312004P)
- ALLPOINTS Refrig/Freezer Thermomet Er (181212)
- HOBART Front Shoe (00-438527-00001)
- ZOJIRUSHI Gauge Tube (7-VYD-P150)
- MSI Live Edge 24 In X 9 In Acacia Cutting Board (ZOR-CTB-0004)
- MSI Live Edge 21 In X 7 In Acacia Cutting Board (ZOR-CTB-0003)
- DUKE White Cutting Board, 1/2", 12"x67.25" (215303)
- KOHLER Cutting Board For Stages 33" And 45 (6232-NA)
- SAN JAMAR Cutting Board, White, 12 x 9 In. (CBG912WH)
- CRESTWARE Six-Piece Cutting Board Set, 20 in. L, PK6 (PCB1520M)
- BLACKSTONE GRIDDLE CUTTNG BOARD 17"" (5595)
- Msi Cutting Boards and Mats