Shop All Natural Stone Tile
Msi
Rosso Levanto 12 in. X 12 in. Polished Marble Floor And Wall Tile, 10PK
Mfr # ZOR-NS-0081
Zoro # G504947266
original price:
$217.99
24% off
new price: $163.99
/pk 10, $16.40/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.25
- Width 13.5
- Thickness 5
- Size 13.5x13.25
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0081
- Zoro # G504947266
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 13.25 |
Width | 13.5 |
Size | 13.5x13.25 |
Height | 5 |
Details
Thickness | 5 |
Material | Marble |
Color | Rosso Levanto |
Finish | Polished |
Weight | 54 |
Application | Floor & Wall |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
Rosso Levanto marble tile from Turkey is a dramatic brown marble with white veins It is available a polished finishing and is recommended for all interior projects
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Push Pull Handle (19-1106PSS)
- IVES COMMERCIAL Solid Brass 120 Degree Door Viewer Satin Brass Finish (700B4)
- TRIMLITE Flush Door 28" x 96", Primed White (2480FHCPHB)
- LINHDOR PLASTIC ACCESS PANEL 22X22 (PLA1502222)
- MSI Premium Black Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 8PK (ZOR-PNL-0077)
- MSI Cosmic Black 3D Wave Ledger Panel "6 X 24" Honed Marble Wall Tile, 4PK (ZOR-PNL-0025)
- MSI Montauk Blue Pattern Gauged Slate Floor And Wall Tile (ZOR-NS-0086)
- MSI Arabescato Venato White 11.73 In X 13.47 In. Cube Honed Marble Mosaic Tile, 10PK (ZOR-MD-0383)
- MSI Bytle Bianco Herringbone SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0304-SAM)
- MSI Alaska Gray Ledger Panel 6 In. X 24 In. Multi-Finish Natural Marble Wall Tile, 6PK (ZOR-PNL-0016)
- ANDOVA TILES ANDOVA TILES Polka 1" x 1" Penny Round Mosaic Tile (ANDPOL213)
- Msi Tile