Shop All Natural Stone Tile
Msi
Roman Beige Ledger Panel 6 In. X 24 In. Travertine Wall Tile, 6PK
Mfr # ZOR-PNL-0090
Zoro # G904411640
original price:
$50.19
26% off
new price: $36.95
/pk 6, $6.16/ea
$36.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Roman Beige
- Coverage Area 6 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0090
- Zoro # G904411640
- Country of Origin Turkey
- Category Natural Stone Tile
Details
Color | Roman Beige |
Package qty | 6 |
Coverage Area | 6 Sq. ft |
Description
The MSI’s Roman Beige Ledger Panel Natural Travertine Wall Tile is a natural stone travertine with neutral tones. Strips of stone are stacked and glued together to form a 6 in. x 24 in. panel that is easy to install, while the stepped pattern enhances the naturally random, one-of-a-kind appearance. This tile can easily be laid in a pattern or single layout and is suitable for both residential and commercial installations, indoors or out. Note: Please inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 10mm ID, PK100 (ZUSAH2.5X10)
- EEZER PRODUCTS .705in X 12.5in X .187in Black Handle Grip, Vinyl Foam (100130)
- EKENA MILLWORK Round Gable Vent Unfinished, Non-Functional, Pine Gable Vent w/ Decorative Face Frame, 12"W x 12"H (GVWRO12X1202SDUPI)
- LEATHERNECK Flat Black Barn Door Hardware 0115-0087 00 (0115-0087)
- MSI Roman Beige Ledger Panel SAMPLE Travertine Wall Tile (ZOR-PNL-0090-SAM)
- MSI Montauk Black 24 In. X 24 In. Gauged Slate Floor And Wall Tile (ZOR-NS-0018)
- MSI Montauk Black 18 In. X 36 In. Gauged Slate Floor And Wall Tile (ZOR-NS-0017)
- MSI Premium Black 12" X 12" Polished Granite Floor And Wall Tile, 10PK (ZOR-NS-0072)
- MSI Arabescato Venato White SAMPLE Cube Honed Marble Mosaic Tile (ZOR-MD-0383-SAM)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0019-SAM)
- MSI Carrara White SAMPLE Polished Marble Floor And Wall Tile (ZOR-NS-0056-SAM)
- Msi Natural Stone Tile