Shop All Natural Stone Tile
Msi
Rockmount Silver Canyon Corner Ledger Panel SAMPLE Spliface Natural Marble Wall Tile
Mfr # ZOR-PNL-0041-SAM
Zoro # G805838591
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Rockmount Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0041-SAM
- Zoro # G805838591
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Rockmount Silver |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
Silver Canyon Splitface Stacked Stone panel is crafted from fine marble. Its gorgeous dusty grey hues lend timeless beauty to any interior or exterior project while its randomly set stones add depth and interest. Use this marble stacked stone panel to create sophisticated accent walls, backsplashes, fireplace surrounds, or to clad architectural features such as retaining walls. MSI’s exclusive Interlocking Z Feature ensures the panels fit together easily and no grout required. Achieving a seamless installation has never been easier. Corner pieces are available to give your project a finished look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 12 - Blue Steel (03-100-WEB)
- JACKSON Satin Aluminum 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37628)
- GENESIS Gs08-0575Md10-034 Gas Spring (GSS 6345US)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Right Hand (SS107-DB 11P RH)
- MSI Arabescato Carrara Picket 10.63"X12" Honed Mesh-Mounted Mosaic Marble Floor & Wall Tile, 10PK (ZOR-MD-0477)
- MSI Icelandic Green Picket SAMPLE Polished Marble Mosaic Tile (ZOR-MD-0397-SAM)
- MSI Athena Gold SAMPLE Honed & Beveled Marble Mosaic Tile (ZOR-MD-0386-SAM)
- MSI Bytle Bianco Herringbone SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0304-SAM)
- MSI Tuscany Silver 8 in. x 8 in. Tumbled Travertine Paver Tile (ZOR-LSC-0141)
- MSI Arctic Storm Interlocking SAMPLE Honed Marble Mesh-Mounted Mosaic Floor And Wall Tile (ZOR-MD-0368-SAM)
- MSI Roman Beige Ledger Panel 6 In. X 24 In. Travertine Wall Tile, 6PK (ZOR-PNL-0090)
- Msi Natural Stone Tile