Shop All Natural Stone Tile
Msi
Rockmount Alaska Gray Ledger Panel 6 in. X 18 in. Spliface Natural Marble Wall Tile, 6PK
Mfr # ZOR-PNL-0110
Zoro # G604947074
original price:
$107.99
8% off
new price: $98.79
/pk 6, $16.47/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Width 6.5
- Thickness 8.5
- Size 6.5x14.5
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0110
- Zoro # G604947074
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 14.5 |
Width | 6.5 |
Size | 6.5x14.5 |
Height | 8.5 |
Details
Thickness | 8.5 |
Material | Marble |
Color | Rockmount Alaska |
Finish | Multi Finish |
Weight | 39 |
Application | Floor & Wall |
Package qty | 6 |
Coverage Area | 6 Sq. ft |
Description
Icy white and silvery gray tones blend together beautifully our Alasinka Gray Multi finishing Stacked Stone Panels. Crafted from natural marble, they feature a combation of finishes including split face, scraped, honed and bush hammered which is what gives them their unique character. This backsplash tile is suitable for a wide range of interior and exinterior features like backsplashes, fireplace walls, showers, and other features.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Saddle Threshold, 4 ft. L, Fits 48 in. W (171 A X 48)
- LUCKY LINE LuckyLine: FLX-O-LOC NYLON CTD CABLE 1/CD (LKL-71101)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 8ft Roll - Dark Gray (03-165)
- SCHLAGE COMMERCIAL Storeroom Sparta Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX80PSPA626)
- MSI Noble Red Clay Brick 125 W x 255 L Tumbled herringbone Mosaic Sheet Floor AndWall Tile 5PK (ZOR-MD-0537)
- MSI Bianco Dolomite Crema Dotty SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0249-SAM)
- MSI Sage Green Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0127)
- MSI Arctic White 3D Ledger Corner SAMPLE Honed Marble Wall Tile (ZOR-PNL-0111-SAM)
- MSI Bianco Dolomite Geometrica 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0159)
- MSI Calacatta Cressa Honed SAMPLE Marble Subway Tile In White (ZOR-NS-0055-SAM)
- MSI Montauk Black 6" X 24" Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0020)
- Msi Natural Stone Tile