Shop All Natural Stone Tile
Msi
Rhombix Nero SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0235-SAM
Zoro # G205837682
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
Limit 3 per order
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Rhombix Nero
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0235-SAM
- Zoro # G205837682
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Rhombix Nero |
Finish | Polished |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Refresh the look of your home and add classic style with this MSI Rhombix Nero mosaic tile. it features alternating black and white marble that creates a diamond pattern that is perfect for floors, walls, showers and backsplashes. this natural stone tile is on mesh sheets that can be installed inside or outside residential or commercial spaces and it's greenguard indoor air quality certified. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO MEDECO:BiLevel 1-1/8" Mortise Cylinder - Gold (10J0200-05-DLT-ZO1)
- PRIMELINE TOOLS Bi-Fold Door Pivot and Guide, Nylon (2 Pack) (MP6701)
- LAMP 2 11/64 in W x 1 1/2 in H polished Concealed Spring Hinge (304B-C46/19)
- MIDWEST FASTENER 4-3/4" Zinc Plated Steel Universal Door Knob Spindles 3PK (66163)
- MSI California Gold Splitface Ledger Corner 6 In. X 18 In. Natural Slate Wall Tile, 4PK (ZOR-PNL-0071)
- MSI Marquina Nero Spltface Ledger Panel SAMPLE Corner Marble Wall Tile (ZOR-PNL-0039-SAM)
- MSI Sparkling Autumn Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0070)
- MSI Arabescato Carrara SAMPLE Honed Marble Floor And Wall Tile (ZOR-NS-0030-SAM)
- MSI Carrara White SAMPLE Polished Marble Floor And Wall Tile (ZOR-NS-0056-SAM)
- MSI Arctic White Splitface Mini Ledger Panel 4.5 in. X 16 in. Natural Marble Wall Tile, 10PK (ZOR-PNL-0122)
- MSI Rockmount Philadelphia Ledger Panel 6 In. X 18 In. Natural Splitface Travertine Wall Tile, 4PK (ZOR-PNL-0087)
- Msi Natural Stone Tile