Shop All Natural Stone Tile
Msi
Rhombix Nero 12 In. X 12 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0235
Zoro # G704415183
product price: $259.99
/pk 10, $26.00/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.17
- Width 12.99
- Thickness 5.12
- Size 12.99x14.17
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0235
- Zoro # G704415183
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 14.17 |
Width | 12.99 |
Size | 12.99x14.17 |
Height | 5.12 |
Details
Thickness | 5.12 |
Material | Marble |
Color | Rhombix Nero |
Tile Use | Floor & Wall |
Finish | Polished |
Weight | 50 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
Refresh the look of your home and add classic style with this MSI Rhombix Nero mosaic tile. it features alternating black and white marble that creates a diamond pattern that is perfect for floors, walls, showers and backsplashes. this natural stone tile is on mesh sheets that can be installed inside or outside residential or commercial spaces and it's greenguard indoor air quality certified. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2 in W x 96 in H Mill Steel Continuous Hinge (CC26020096)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, White (0053-005)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Bright Chrome (BDS450U26)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/8 in (C8053-C415A-3)
- MSI Tuscany Beige 16 in. x 24 in. Brushed Eased Edge Travertine Pool Coping (ZOR-LSC-0142)
- MSI Mayra White SAMPLE Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0003-SAM)
- MSI Cosmic Black 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0103)
- MSI Tetris Florita Blanco 6" X 6" Polished Marble Wall Tile, 20PK (ZOR-NS-0075)
- MSI Harlow Picket SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0126-SAM)
- MSI Autumn 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0001)
- MSI Rockmount Philadelphia Ledger Panel 6 In. X 18 In. Natural Splitface Travertine Wall Tile, 4PK (ZOR-PNL-0087)
- Msi Natural Stone Tile