Shop All Porcelain Tile
Msi
Retro Weave Bianco SAMPLE Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0217-SAM
Zoro # G405838465
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0217-SAM
- Zoro # G405838465
- Country of Origin Thailand
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Retro Weave |
Finish | Matte |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Add a splash of sophistication to your decor with Retro Weave Bianco porcelain mosaic tile. it features basket weave pieces of elegant white porcelain with black chips in between, lending a chic look and contemporary flair to any interior or exterior space. the low sheen, smooth-finished chips are precisely arranged on a mesh-backed mosaic, which seamlessly interlocks with other tiles to create a transition-free appearance. suitable for residential and commercial use, this beautiful tile has a distinct pattern that is certain to inject space-defining allure into any setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Bronze (281-UO TB EB)
- PEMKO Door Bottom, Anodized, 36 in. L (315 CN X 36" TEK SCREWS)
- SPEC Compression Spring, Stainless Steel, PK10, C11001252500S (C11001252500S)
- SOUTHCO-ALBANY DIV Flex Draw Latch T-Hdl Style Ss (S 37-20-071-20)
- MSI Legions Quartz White 24 in. X 48 in. Matte Porcelain Paver Floor And Wall Tile (ZOR-LSC-0113)
- MSI Beton Blanco 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0070)
- MSI Kaya Onda Gray 12"X24" Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0438)
- MSI Savoy Crema 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0190)
- MSI Savoy Azula 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0188)
- MSI Terrazo Gris 13 In. X 24 In. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0009)
- MSI Cordova Lablanca 24'' X 48'' 3D Matte Porcelain Paver Tile (ZOR-PT-0755)
- Msi Porcelain Tile