Shop All Porcelain Tile
Msi
Retro Hexo Gray SAMPLE Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0216-SAM
Zoro # G205838436
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0216-SAM
- Zoro # G205838436
- Country of Origin Thailand
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Retro Hexo Gray Matte |
Finish | Matte |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
With the Retro Hexagon Gray mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features a smooth, low sheen finish with in. hexagon arrangement of tile mesh sheet that makes installation a much easier process. handsome gray shades of this porcelain create a distinct pattern for various install projects in bathrooms, kitchens and other residential or commercial spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 1 Entrance/Office Lock, Rhodes Lever, SFIC Prep with Construction Core, Satin Chrome Finish (ND50HD RHO 626)
- DORMAKABA Lever, Mechanical, Cylindrical, Grade 2 (QTL250M619SA118FSCKA)
- IVES Oil Rubbed Bronze Bolt FB45810B (FB.10188)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-RH-DU BOTTOM SET)
- MSI Soreno Grigio 24 in.X 24 in. Porcelain Pavers, 2PK (ZOR-LSC-0134)
- MSI Palisade Gray Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0104)
- MSI Braxton Grigia 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0534)
- MSI Malahari White 24'' X 48'' Lappato 3D Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0763)
- MSI Tektile Crosshatch Ivory 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0343)
- MSI Dimensions Glacier Sample Glazed Porcelain Floor And Wall Tile (ZOR-PT-0694-SAM)
- MSI Water Color Grigio SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0358-SAM)
- Msi Porcelain Tile