Shop All Porcelain Tile
Msi
Retro Herringbone Gray 12.2 In. X 10.83 In. X 6 Mm Porcelain Mesh-Mounted Mosaic Tile, 15PK
Mfr # ZOR-MD-0215
Zoro # G504415246
product price: $83.15
/pk 15, $5.54/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.875
- Width 14.5
- Thickness 5.75
- Size 14.5x14.875
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0215
- Zoro # G504415246
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 14.875 |
Width | 14.5 |
Size | 14.5x14.875 |
Height | 5.75 |
Details
Thickness | 5.75 |
Material | Porcelain |
Color | Gray Glossy |
Tile Use | Floor & Wall |
Finish | Glossy |
Weight | 38.7 |
Package qty | 15 |
Coverage Area | 13.8 Sq. ft |
Description
MSI’s Retro Herringbone Gray porcelain tile offers a soft-toned gray color that complements nearly every design scheme. its classic yet on-trend pattern and glossy finish create visual interest without overpowering perfect choice for updating kitchens and baths. a welcomed addition to both homes and light use commercial spaces, use it as wall tile, bathroom or kitchen backsplash tile, or on floors or countertops. mix and match gray glossy herringbone tile with other tiles from MSI’s domino collection for easy to achieve designer looks. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK100 (1RJC7)
- VON DUPRIN Satin Brass Rod 0517014 (0517014)
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 24 in W x 72 in L, Square Tegular, 9/16 in Grid Size, 6 PK (3261A)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M62 (ASS-62)
- MSI Retro Herringbone Gray SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0215-SAM)
- MSI Dimensions Concrete SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0210-SAM)
- MSI Water Color Grigio Bullnose 3.5 In. X 24 In. Glazed Porcelain Wall Tile, 12PK (ZOR-PT-TR-0172)
- MSI Blue Stone Pattern SAMPLE Square Matte Porcelain Paver Floor Tile (ZOR-LSC-0107-SAM)
- MSI Soreno Taupe 24 in.X 24 in. Porcelain Pavers, 2PK (ZOR-LSC-0138)
- MSI Oxide Magnetite 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0327)
- MSI Kenzzi Tanzania 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0340)
- Msi Tile