Shop All Porcelain Tile
Msi
Retro Brick Bianco SAMPLE Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0210-SAM
Zoro # G105838765
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Color Retro Brick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0210-SAM
- Zoro # G105838765
- Country of Origin Thailand
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Retro Brick |
Finish | Matte |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI’s Retro Brick Bianco porcelain mosaic tile combines soothing white hues for classic yet contemporary looks that suit any decorative scheme. its ideal for creating beautiful kitchen backsplash, shower surrounds, accent walls, and other design features throughout homes and light use commercial properties. pair it with coordinating white mosaics for a style-savvy cohesive look or use it alone to headline your design. either way, this petite ceramic mosaic tile is sure to add detail and dimension to your space. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle (13-341W-TT)
- BEST Inverted Cabinet Lock, Satin Brass (5L7RD5606T)
- KABA SIMPLEX PushButton Lockset, Nonhanded, SatinChrome (EE1011/EE1011-26D-41)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Satin Chrome (FRP175U26D)
- MSI Kaya Carrara Bianco 24X48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0435)
- MSI Quartz Beige 24 in. X 24 in. Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0112)
- MSI Miraggio Gray Hexagon Sample Matte Porcelain MeshMounted Mosaic Tile (ZOR-MD-0545-SAM)
- MSI Lunar Silver SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0148-SAM)
- MSI Legions Midnight Montage Black 24 X 48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0202)
- MSI Palisade Gray Ledger Panel SAMPLE Glazed Porcelain Wall Tile (ZOR-PNL-0104-SAM)
- MSI Kenzzi Azila 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0509)
- Msi Tile