Shop All Porcelain Tile
Msi
Retro Brick Bianco 11.57 In. X 11.3 In. X 6 Mm Porcelain Mesh-Mounted Mosaic Tile, 15PK
Mfr # ZOR-MD-0210
Zoro # G704414834
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.13
- Width 12
- Thickness 5
- Size 12x15.13
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0210
- Zoro # G704414834
- Country of Origin Thailand
- Category Porcelain Tile
Dimensions
Length | 15.13 |
Width | 12 |
Size | 12x15.13 |
Height | 5 |
Details
Thickness | 5 |
Material | Porcelain |
Color | Retro Brick |
Tile Use | Floor & Wall |
Finish | Matte |
Weight | 33 |
Package qty | 15 |
Coverage Area | 13.65 Sq. ft |
Description
MSI’s Retro Brick Bianco 2 in. x 6 in. porcelain mosaic tile combines soothing white hues for classic yet contemporary looks that suit any decorative scheme. its ideal for creating beautiful kitchen backsplash, shower surrounds, accent walls, and other design features throughout homes and light use commercial properties. pair it with coordinating white mosaics for a style-savvy cohesive look or use it alone to headline your design. either way, this petite ceramic mosaic tile is sure to add detail and dimension to your space. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS GUTTR SCRW W/FERRUL 10PK (33047PK)
- BALDWIN Estate Lifetime Brass Pulls (2574.003)
- ARROW E Series Grade 2, Double Cyl, SFIC Less Core, US26, Rectangle Stk (E62 26 IC)
- MIDWEST FASTENER 3/4" x 3-3/4" 316 Stainless Steel Swivel Eye Snap Hooks (35748)
- MSI Retro Brick Bianco SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0210-SAM)
- MSI Dimensions Gris 3 X 24 Matte Porcelain Bullnose Tile Trim, 24PK (ZOR-PT-TR-0206)
- MSI Calacatta Gold Hexagon Sample Matte Porcelain Mesh Mounted Mosaic Tile (ZOR-MD-0594-SAM)
- MSI Kaya Onda Gray 3 in X 24 in Porcelain Matte Bullnose, 18PK (ZOR-PT-TR-0241)
- MSI Water Color Grigio Bullnose SAMPLE Glazed Porcelain Wall Tile (ZOR-PT-TR-0172-SAM)
- MSI Quartz Beige SAMPLE Porcelain Paver Floor Tile (ZOR-LSC-0112-SAM)
- MSI Statuario 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0339)
- Msi Tile