Shop All Porcelain Tile
Msi
Retro Bianco Hexagon 12.6 In. X 11.02 In. X 6Mm Glossy Porcelain Mesh-Mounted Mosaic Tile, 15PK
Mfr # ZOR-MD-0232
Zoro # G804415571
product price: $99.79
/pk 15, $6.65/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.5
- Width 12.75
- Thickness 5
- Size 12.75x14.5
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0232
- Zoro # G804415571
- Country of Origin Thailand
- Category Porcelain Tile
Dimensions
Length | 14.5 |
Width | 12.75 |
Size | 12.75x14.5 |
Height | 5 |
Details
Thickness | 5 |
Material | Porcelain |
Color | Retro Hexo Bianco Glossy |
Tile Use | Floor & Wall |
Finish | Glossy |
Weight | 36.3 |
Package qty | 15 |
Coverage Area | 14.4 Sq. ft |
Description
MSI’s Retro Bianco Hexagon glossy patterned mosaic tile is classica turkish marble with a modern edge featuring distinctive, smooth elegant white tones. its ideal for creating beautiful kitchen backsplash, shower surrounds, accent walls, and other design features throughout homes and light use commercial properties. the timeless shape and color of this patterned marble mosaic make it exceedingly versatile complementing traditional to contemporary design styles. 2 in. hexagon tiles are prearranged on 12.6 in. x 11.02 in. mesh-backed sheets for simplified installation and coordinating moldings give your project a professional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 23/64ID, 1/2Dia, Pk100 (3MPP8)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1818)
- DURA-LIFT Garage Door Lube/Roller/Hinge/Bracket Repair/Service Kit (for 16' x 7' Doors) (DLKTU167)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8300 Door closer Heavy Duty Exterior, Dark Bronze (CLP8300-TXBR)
- MSI Black Hexagon SAMPLE Matte Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0345-SAM)
- MSI Praia Crema 24 in. X 48 in. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0604)
- MSI Capri Blue Stack Pattern Sample Honed Marble Mesh Mounted Mosaic Tile (ZOR-MD-0591-SAM)
- MSI Aria Bianco SAMPLE Polished Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0385-SAM)
- MSI Metropolis Gray SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0382-SAM)
- MSI Mystique Multicolor 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0076)
- MSI Kaya Calacatta Venato 3 in X 3 in Matte Porcelain Mosaic Tile, 11PK (ZOR-MD-0549)
- Msi Tile