Shop All Ceramic Tile
Msi
Renzo Dove SAMPLE Glossy Ceramic White Wall Tile
Mfr # ZOR-PT-0114-SAM
Zoro # G905837616
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0114-SAM
- Zoro # G905837616
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Renzo Dove |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
Renzo Dove combines soft white color variation and subtle textured edges to create a unique handcrafted look in a ceramic wall tile. tranquil hues and a glossy finish will bring an updated look to kitchen backsplashes, bathroom walls, and other accent areas throughout your home. low-maintenance, durable, and easy to clean, renzo adds striking sophistication to residential and commercial projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB46)
- BEST Padlock 21B, 1.5 Inch Tall Shackle, with Chain (21B722TM5)
- STRYBUC 35in Ribbed Channel Balance (62A-34TG-2)
- MSI Mayra White SAMPLE Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0004-SAM)
- MSI Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0113-SAM)
- MSI Gray Glossy 4 In. X 16 In. Glazed Ceramic Wall Tile, 20PK (ZOR-PT-0152)
- MSI Renzo Jade 3 In. X 12 In. Glossy Ceramic Green Wall Tile, 22PK (ZOR-PT-0112)
- MSI White Vena 12 X 24 Ceramic Field Tile In Matte White, 8PK (ZOR-PT-0362)
- MSI Renzo Dove Quarter Round Molding 0.6 in. X 12 in. Glossy Ceramic Wall Tile (ZOR-PT-TR-0223)
- MSI Antique White Arabesque 10-1/2 In. X 15-1/2 In. X 8 Mm Glazed Ceramic Mosaic Wall Tile, 10PK (ZOR-MD-0428)
- MSI Renzo Sterling 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0121)
- Msi Ceramic Tile