Shop All Ceramic Tile
Msi
Renzo Dove Bullnose SAMPLE Glossy Ceramic Wall Tile
Mfr # ZOR-PT-TR-0195-SAM
Zoro # G405838748
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
Limit 3 per order
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0195-SAM
- Zoro # G405838748
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | DOVE |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
Renzo Dove combines soft white color variation and subtle textured edges to create a unique handcrafted look in a ceramic Bullnose tile. use these bullnose moldings to finish edges in backsplash tile installations over sinks or ranges, showers, or other accent walls for a seamless finish. low-maintenance, durable, and easy to clean, the lakeview collection adds striking character to residential and commercial projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 10"D x 8"H (BKTM02X10X08CSPBL)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 10ft Roll - Black (03-165)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP8818192CHBRZ)
- NUVO IRON 4in x 4in BLACK PLASTIC POST BASE SKIRT & POST CAP ADAPTER (PCCA4B)
- MSI Renzo Denim Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0208-SAM)
- MSI Stella Blush 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0731)
- MSI Metro White 4in. x 16in. Glossy Ceramic Subway Wall tile, 25PK (ZOR-PT-0719)
- MSI Basix Beige 4 in. x 16 in. Matte Ceramic Subway Wall Tile, 25PK (ZOR-PT-0705)
- MSI Antique White Arabesque 10-1/2 In. X 15-1/2 In. X 8 Mm Glazed Ceramic Mosaic Wall Tile, 10PK (ZOR-MD-0428)
- MSI Renzo Dove Pickett 2.5 In. X 13 In. Glossy Ceramic White Wall Tile, 62PK (ZOR-PT-0115)
- MSI Bianco Arabesque SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile (ZOR-MD-0449-SAM)
- Msi Tile