Shop All Ceramic Tile
Msi
Renzo Denim SAMPLE Glossy Ceramic Blue Wall Tile
Mfr # ZOR-PT-0549-SAM
Zoro # G905837197
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Renzo Denim
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0549-SAM
- Zoro # G905837197
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Renzo Denim |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
Renzo Denim combines rich blue color variation and subtle textured edges to create a unique handcrafted look in a ceramic wall tile. tranquil hues and a glossy finish will bring an updated look to kitchen backsplashes, bathroom walls, and other accent areas throughout your home. low-maintenance, durable, and easy to clean, renzo adds striking sophistication to residential and commercial projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/64 in (C8051-C390A-14A)
- SCHLAGE Cylindrical Lock, ND10S OME 619 (ND10S OME 619)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile, 24 in W x 24 in L, Square Tegular, 15/16 in Grid Size, 10 PK (1353N)
- PRIME-LINE Diecast, Brushed Chrome Plated, Swing Bar Door Guard (U 9901)
- MSI Urbano Crema SAMPLE Glossy Ceramic White Subway Tile (ZOR-PT-0521-SAM)
- MSI Stella Biscotti 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0732)
- MSI Renzo Dove 3 In. X 12 In. Glossy Ceramic White Wall Tile, 22PK (ZOR-PT-0118)
- MSI Antique White Arabesque 10-1/2 In. X 15-1/2 In. X 8 Mm Glazed Ceramic Mosaic Wall Tile, 10PK (ZOR-MD-0428)
- MSI White Vena SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile (ZOR-PT-0178-SAM)
- MSI Gray Glossy Beveled 3 In. X 6 In. Glazed Ceramic Wall Tile, 88PK (ZOR-PT-0150)
- MSI Whisper White SAMPLE Glazed Ceramic Handcrafted Subway Tile (ZOR-MD-0250-SAM)
- Msi Tile