Shop All Ceramic Tile
Msi
Renzo Denim Bullnose SAMPLE Glossy Ceramic Wall Tile
Mfr # ZOR-PT-TR-0208-SAM
Zoro # G005838322
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0208-SAM
- Zoro # G005838322
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | DENIM |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Renzo Denim gray ceramic Bullnose combines rich blue color variation and subtle textured edges to create a unique handcrafted look in a ceramic wall tile. tranquil hues and a glossy finish will bring an updated look to kitchen backsplashes, bathroom walls, and other accent areas throughout your home. low-maintenance, durable, and easy to clean, lakeview adds striking sophistication to residential and commercial projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Storm Door Latch, Rectangular, Tubular Lock Oil Rubbed Bronze (SDLS480U10B)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 630 LBM)
- SCHLAGE Lock Entry Flair Ab (F51VFLA609)
- LAB LAB:.252 Bottom Crown Pins (.003) (L252-B3)
- MSI Renzo Dove Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0195-SAM)
- MSI Renzo Dove Pickett 2.5 In. X 13 In. Glossy Ceramic White Wall Tile, 62PK (ZOR-PT-0115)
- MSI Renzo Storm 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0126)
- MSI Greecian White 8 W x 8 Polished Marble Mosaic Floor and Wall Tile, 6PK (ZOR-NS-0105)
- MSI Urbano Ink Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0182)
- MSI Basix Fawn 4 in. x 16 in. Matte Ceramic Subway Wall Tile, 25PK (ZOR-PT-0709)
- MSI Metro White Bullnose 4'' X 12'' Glossy Ceramic Wall Tile, 40PK (ZOR-PT-TR-0255)
- Msi Ceramic Tile