Shop All Porcelain Tile
Msi
Regallo Marquina Noir SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0584-SAM
Zoro # G805838676
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0584-SAM
- Zoro # G805838676
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | MARQUINA NOIR |
Finish | Polished |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Dark And Dreamy, Marquina Noir Porcelain Tile From MSI’s Regallo Collection Makes A Bold Design Statement. The Tile Features A Strong Black Background With Subtle White Veining, Which Adds Style And Versatility. Use Marquina Noir As Porcelain Floor Tile, Countertop, Or Backsplash Tile In The Kitchen, Bath, Entryway, Or Other Areas. Made In Italy And Exuding Timeless Appeal, This Tile Works Beautifully With Any Color Palette Or Design Aesthetic. Sizes And Matte And Polished Finishes For Design Flexibility. Mosaic And Bullnose Accessories Help Complete The Look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Clear Acrylic Cabinet Pull Polished Chrome (4718-128-PC-1)
- KEY SYSTEMS Vel-Key Key Cassette (116)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4011-REG LH AL)
- EKENA MILLWORK Athens Architectural Grade PVC Bracket, 5/8"W X 4"D X 6"H (BKTP01X04X06AT)
- MSI Eden Dolomite Chevron Mosaic 12 In. X 15 In. Porcelain Matte Floor And Wall Tile, 8PK (ZOR-PT-0416)
- MSI Sande Gray 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0220)
- MSI Water Color Graphite SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0357-SAM)
- MSI Focus Glacier 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0421)
- MSI Vulkon Grey 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0057)
- MSI Kenzzi Mixana 7 In X 8 In. Hexagon Matte Porcelain Floor And Wall Tile, 25PK (ZOR-PT-0457)
- MSI Regallo Calacatta isla 3 In. X 24 In. Bullnose Matte Porcelain Floor And Wall Tile, 10PK (ZOR-PT-TR-0233)
- Msi Porcelain Tile