Shop All Porcelain Tile
Msi
Regallo Marquina Noir SAMPLE Matte Porcelain Mosaic tile
Mfr # ZOR-PT-0640-SAM
Zoro # G006890138
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Thickness 0.39
- Material PORCELAIN
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0640-SAM
- Zoro # G006890138
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 4 |
Width | 4 |
Details
Thickness | 0.39 |
Material | PORCELAIN |
Color | BLACK |
Finish | MATTE |
Weight | 0.5 |
Application | Floor And Wall |
Package qty | 1 Sample |
Description
Dark and dreamy Marquina Noir Porcelain Tile from MSIs Regallo Collection makes a bold design statement The tile features a strong black background with subtle white veining which adds style and versatility Use Marquina Noir as porcelain floor tile countertop or backsplash tile in the kitchen bath entryway or other areas Made in Italy and exuding timeless appeal this tile works beautifully with any color palette or design aesthetic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Jalousie Wind Operator (H 3557)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-224BG)
- PEMKO Anodized Aluminum Door Sweep with 5/8" Brush Insert, 3 ft. (18061CNB36)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-RH-DU 1/8" RECESSED SETS)
- MSI Regallo Marquina Noir 12 in X 12 in Matte Porcelain Mosaic tile 10PK (ZOR-PT-0640)
- MSI Capella Cobble Brick 2 X 10 Matte Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0254)
- MSI Sande Cream 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0337)
- MSI Quartz Beige 24 in. X 24 in. Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0112)
- MSI Katella Ash 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0034)
- MSI Dimensions Graphite 12 X 24 Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0690)
- MSI Eden Statuary 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0443)
- Msi Porcelain Tile