Shop All Porcelain Tile
Msi
Regallo Marquina Noir SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0478-SAM
Zoro # G405837352
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0478-SAM
- Zoro # G405837352
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | MARQUINA NOIR |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Dark and dreamy, Marquina Noir porcelain tile from MSI’s Regallo collection makes a bold design statement. the tile features a strong black background with subtle white veining, which adds style and versatility. use marquina noir as porcelain floor tile, countertop, or backsplash tile in the kitchen, bath, entryway, or other areas. made in italy and exuding timeless appeal, this tile works beautifully with any color palette or design aesthetic. sizes and matte and polished finishes for design flexibility. mosaic and bullnose accessories help complete the look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Rusk Style, Satin Nickel (RU0315BOX)
- WRIGHT PRODUCTS Keyed Push Button Latch, Black (VK333X3BL)
- RICHELIEU HARDWARE Creston 11 3/8 in to 12 5/8 in (288 mm to 320 mm) Brushed Nickel Contemporary Cabinet Pull (BP9253320195)
- PRIME-LINE 1/2 in., Satin Nickel, 160 Degree Door Viewer (U 10347)
- MSI Regallo Calacatta Marbella 12"X24" Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0475)
- MSI Regallo Calacatta Marbella SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0475-SAM)
- MSI Regallo Marquina Noir 12"X24" Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0478)
- MSI Kenzzi Zoudia 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0511)
- MSI Eramosa Silver SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0105-SAM)
- MSI Sande Cream SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0162-SAM)
- MSI Veneto Sand 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0350)
- Msi Porcelain Tile