Shop All Porcelain Tile
Msi
Regallo Marquina Noir 12"X24" Matte Porcelain Floor And Wall Tile, 7PK
Mfr # ZOR-PT-0478
Zoro # G504415062
product price: $59.79
/pk 7, $8.54/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 2.73
- Size 12x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0478
- Zoro # G504415062
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 2.73 |
Details
Thickness | 2.73 |
Material | Porcelain |
Color | MARQUINA NOIR |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 54.81 |
Package qty | 7 |
Coverage Area | 13.56 Sq. ft |
Description
Dark and dreamy, Marquina Noir porcelain tile from MSI’s Regallo collection makes a bold design statement. the tile features a strong black background with subtle white veining, which adds style and versatility. use marquina noir as porcelain floor tile, countertop, or backsplash tile in the kitchen, bath, entryway, or other areas. made in italy and exuding timeless appeal, this tile works beautifully with any color palette or design aesthetic. sizes and matte and polished finishes for design flexibility. mosaic and bullnose accessories help complete the look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Doorbell Wired Ash (GA03696-US)
- EKENA MILLWORK 18"W x 47"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X47UNH)
- RUBBERMAID Rubbermaid 5E10 FastTrack Garage Utility Hook (1784461)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Blackrock 12 in. x 24 in. 3mm 22MIL Glue Down Luxury Vinyl Tiles (36sq.ft per case), 18PK (GC-321)
- MSI Regallo Marquina Noir SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0478-SAM)
- MSI Regallo Calacatta Marbella 12"X24" Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0475)
- MSI Regallo Calacatta Marbella SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0475-SAM)
- MSI Kaya Onda Gray Sample Porcelain Matte Bullnose (ZOR-PT-TR-0241-SAM)
- MSI Retro Gray Scallop SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0208-SAM)
- MSI Dimensions Glacier 24 X 24 Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0694)
- MSI Onyx Sand SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0600-SAM)
- Msi Tile