Shop All Porcelain Tile
Msi
Regallo Calacatta Marbella SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0475-SAM
Zoro # G605837527
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0475-SAM
- Zoro # G605837527
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | CALACATTA MARBELLA |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Luxurious and lustrous, Calacatta Marbella porcelain tile from MSI’s Regallo collection features a warm white background interlaced with gold, silver, and copper veining, radiating timeless elegance. this tile is available in different sizes with mosaic and bullnose accessories and matte and polished finishes, calacatta marbella is the perfect addition to a kitchen, bathroom, entryway, living room, and hallway. made in italy, this marble look porcelain tile can be used on both floor and wall applications for a sleek and upscale appearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Honey Bronze Contemporary Drawer Pull (BP8717192HBRZ)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APS0-619-010U (NLSK-APS0-619-010U)
- BRASS ACCENTS Kick Plate, 8x34", Satin Nickel-Aluminu (A09-P0834-670MAG)
- TRIMLITE 28" x 84" Primed 1-Panel Interior Shaker Slab Door (2470pri8401)
- MSI Regallo Marquina Noir SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0478-SAM)
- MSI Regallo Marquina Noir 12"X24" Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0478)
- MSI Regallo Calacatta Marbella 12"X24" Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0475)
- MSI Regallo Marquina Noir SAMPLE Matte Porcelain Mosaic tile (ZOR-PT-0640-SAM)
- MSI Adelaide SAMPLE Hexagon Matte Porcelain Wall and Floor Tile (ZOR-MD-0515-SAM)
- MSI White And Gray Mod Petal Pattern 11.73 x 11.85 Matte Porcelain Floor And Wall tile, 15PK (ZOR-MD-0580)
- MSI Capella Fog Brick SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0256-SAM)
- Msi Tile