Shop All Porcelain Tile
Msi
Regallo Calacatta Marbella 12"X24" Matte Porcelain Floor And Wall Tile, 7PK
Mfr # ZOR-PT-0475
Zoro # G504414867
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 2.73
- Size 12x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0475
- Zoro # G504414867
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 2.73 |
Details
Thickness | 2.73 |
Material | Porcelain |
Color | CALACATTA MARBELLA |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 54.81 |
Package qty | 7 |
Coverage Area | 13.56 Sq. ft |
Description
Luxurious and lustrous, Calacatta Marbella porcelain tile from MSI’s Regallo collection features a warm white background interlaced with gold, silver, and copper veining, radiating timeless elegance. this tile is available in different sizes with mosaic and bullnose accessories and matte and polished finishes, calacatta marbella is the perfect addition to a kitchen, bathroom, entryway, living room, and hallway. made in italy, this marble look porcelain tile can be used on both floor and wall applications for a sleek and upscale appearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Latch 050400 (050400)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 36inL (RT3-5818)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Birch (HBW08X08X375ABI)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX9)
- MSI Regallo Calacatta Marbella SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0475-SAM)
- MSI Regallo Marquina Noir SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0478-SAM)
- MSI Regallo Marquina Noir 12"X24" Matte Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0478)
- MSI Capella Taupe Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0260-SAM)
- MSI Legend Moka 20 In. X 20 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0445)
- MSI Dimensions Gris SAMPLE Matte Porcelain Bullnose Tile Trim (ZOR-PT-TR-0206-SAM)
- MSI Durban White SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0592-SAM)
- Msi Porcelain Tile