Shop All Bench and Floor Scale Accessories
Msi
Rechrgble Battery, Blk, Stereolithography
Mfr # MSI-4260-BATT
Zoro # G6903626
product price: $168.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Ports Positive/Negative Terminals
- Color Black
- For Use With MSI-4260 Crane Scales
- Material Stereolithography
- Voltage 12 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # MSI-4260-BATT
- Zoro # G6903626
- UPC # 094726852968
- Country of Origin Taiwan, Province of China
- Category Bench and Floor Scale Accessories
Details
Promotion Restriction | Not eligible for promotion |
Connection Ports | Positive/Negative Terminals |
Color | Black |
For Use With | MSI-4260 Crane Scales |
Material | Stereolithography |
Item | Rechargeable Battery |
Voltage | 12 V DC |
Compatible Mfg. Model Number | MSI-3460-250 |
Battery Type | Rechargable |
Green Environmental Attribute | Product is Rechargeable |
Description
Rechargeable Battery, Battery Type Rechargable, Compatible Mfg. Model Number MSI-3460-250, Compatible Grainger Part Number 20XE33, Voltage 12 V DC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Invisible Tape, 3/4"x1296", 1" Core, PK12 (UNV83436)
- TOY TIME 7-in-1 Classic Wooden Board Game Set with Night Cards, Dice, Chess, Checkers, Backgammon for Family (179589CVU)
- POST-IT Dry Erase Cleaning Cloth, 10.63 x 10.63 (DEFCLOTH)
- LEARNING RESOURCES STEM Explorers Brainometry (9306)
- MSI Hand Held Remote, Blk/Bl, Plstc, Rbbr Grip (MSI-8000-RMT-DSPLY)
- MSI AC Adapter, Blk, Plastic (MSI-4260-US-CHRG)
- MSI Rechargeable Battery, 6V, Blk, Plastic (MSI-3460-BATT)
- MSI AC Adapter, NEMA 1-15 Plug, Blk, Plastic (MSI-3460-US-CHRG)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- OHAUS Replacement Pads, Fiber, PK200 (80850087)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- Msi Bench and Floor Scale Accessories