Shop All Bench and Floor Scale Accessories
Msi
Rechargeable Battery, 6V, Blk, Plastic
Mfr # MSI-3460-BATT
Zoro # G8656541
original price:
$278.86
8% off
new price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 7 3/4 in
- For Use With MSI-3460 Crane Scale
- Overall Height 3 1/4 in
- Connection Ports Positive/Negative Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # MSI-3460-BATT
- Zoro # G8656541
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 7 3/4 in |
Overall Height | 3 1/4 in |
Overall Length | 4 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rechargeable Battery |
For Use With | MSI-3460 Crane Scale |
Connection Ports | Positive/Negative Terminals |
Material | Plastic |
Color | Black |
Capacity | 6 V |
Compatible Mfg. Model Number | MSI-3460-250 |
Voltage | 6 V DC |
Battery Type | Rechargable |
Green Environmental Attribute | Product is Rechargeable |
Description
Rechargeable Battery, Battery Type Rechargable, Compatible Mfg. Model Number MSI-3460-250, Compatible Grainger Part Number 20XE33, Voltage 6 V DC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Chart Tablets, Manuscript Cover, 24"x32" (74710)
- SUNWORKS Construction Paper, 24 x 36, Black, PK50 (6323)
- GIBRALTAR Univ Mailbox Mnt Bracket (UMBS0B06)
- ADVANTUS Tag Wires, 12" Long, PK1000 (2612TW)
- MSI AC Adapter, Blk, Plastic (MSI-4260-US-CHRG)
- MSI AC Adapter, NEMA 1-15 Plug, Blk, Plastic (MSI-3460-US-CHRG)
- MSI Rechrgble Battery, Blk, Stereolithography (MSI-4260-BATT)
- MSI Hand Held Remote, Blk/Bl, Plstc, Rbbr Grip (MSI-8000-RMT-DSPLY)
- HEATHROW SCIENTIFIC Weigh Boat, Square Medium, Blue, PK500 (HS1421B)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Lrge, Anti-Statc, Blu, PK500 (HS120224)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- Msi Bench and Floor Scale Accessories