Shop All Porcelain Tile
Msi
Quarzo Gray Jumbo SAMPLE Pattern Porcelain Paver
Mfr # ZOR-PT-0642-SAM
Zoro # G006890091
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Thickness 0.78
- Material PORCELAIN
- Color GRAY-DARK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0642-SAM
- Zoro # G006890091
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 4 |
Width | 4 |
Details
Thickness | 0.78 |
Material | PORCELAIN |
Color | GRAY-DARK |
Finish | Matte |
Weight | 0.5 |
Application | Floor |
Package qty | 1 Sample |
Description
Quarzo Gray Pavers feature tonal variations reminiscent of natural quartz These beautiful porcelain pavers are the perfect choice when seeking a material that looks like natural stone but is composed of durable and easy to clean porcelain Install these beautiful pavers in busy kitchens and baths around the pool and outdoor kitchen and for common areas when you want a continuous flow of flooring from indoors to out
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x2In (106708)
- MTD Spring-Extension (732-0459C)
- DANCO O'Ring 3/8X9/16X3/32 (35725W)
- TRIM-LOK Rubber Seal, 1 1/4" H, 100 ft L, D Shape (X2492BT-100)
- MSI Capella Taupe Brick 5 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 16PK (ZOR-PT-0260)
- MSI White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0361)
- MSI Eden Dolomite SAMPLE Matte Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0414-SAM)
- MSI Kaya Calacatta Lucca 24X48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0430)
- MSI Sande Ivory SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0483-SAM)
- MSI Retro Herringbone Gray 12.2 In. X 10.83 In. X 6 Mm Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0215)
- MSI Dimensions Concrete SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0210-SAM)
- Msi Porcelain Tile